
Doors for Upper Front of PROLINE Sloped Fronts, fits 507/682x800mm, L
Mfr # PDS58F
Zoro # G6850613
product price: $780.99
/ea
Free Shipping & Returns
Key Features
Material
Mild Steel
Finish
Powder Coated
For Use With
Fits 507/682 x 800 mm
Depth
22.23 in
Color
Light Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PDS58F
Zoro #
G6850613
UPC #
783510366599
Country of Origin
Mexico
Dimensions
Depth
22.23 in
Size
19.69 in x 31-1/2 in x 22.23 in
Height
19.69 in
Width
31-1/2 in
Thickness
16 ga / 1.52 mm
Door Size
504 x 792 mm / 19.86 x 31.17 in
Details
Item
Doors for Upper Front of PROLINE Sloped
Material
Mild Steel
Finish
Powder Coated
For Use With
Fits 507/682 x 800 mm
Color
Light Gray
Gauge
16 ga
Weight
14 lb
Series
ProLine
Description
Doors for Upper Front of PROLINE Sloped
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.