Zoro Homepage

Doors for Upper Front of PROLINE Sloped Fronts, fits 707/882x600mm, L

  • Mfr # PDW76W21

  • Zoro # G6850918


product price: $1,257.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Powder Coated
For Use With
Fits 707/882 x 600 mm
Size
27.56 in x 23.62 in x 22.23 in
Depth
22.23 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PDW76W21
Zoro #
G6850918
UPC #
783510367596
Country of Origin
Mexico

Dimensions

Size
27.56 in x 23.62 in x 22.23 in
Depth
22.23 in
Width
23.62 in
Height
27.56 in
Thickness
16 ga / 1.52 mm
Door Size
705 x 592 mm / 27.77 x 23.30 in
Window Size
330 x 432 mm / 13.00 x 17.00 in

Details

Item
Doors for Upper Front of PROLINE Sloped
Material
Mild Steel
Finish
Powder Coated
For Use With
Fits 707/882 x 600 mm
Gauge
16 ga
Color
Light Gray
Series
ProLine
Weight
18.84 lb

Description

Doors for Upper Front of PROLINE Sloped

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.