Zoro Homepage

Doors for Upper Front of PROLINE Sloped

  • Mfr # PDW58F

  • Zoro # G5878496


product price: $1,299.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Powder Coated
For Use With
Fits 507/682 x 800 mm
Height
19.69 in
Size
19.69 in x 31-1/2 in x 22.23 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PDW58F
Zoro #
G5878496
UPC #
783510367398
Country of Origin
Mexico

Dimensions

Height
19.69 in
Size
19.69 in x 31-1/2 in x 22.23 in
Depth
22.23 in
Width
31-1/2 in
Thickness
16 ga / 1.52 mm
Door Size
504 x 792 mm / 19.86 x 31.17 in
Window Size
362 x 635 mm / 14.25 x 25.00 in

Details

Item
Doors for Upper Front of PROLINE Sloped
Material
Mild Steel
Finish
Powder Coated
For Use With
Fits 507/682 x 800 mm
Color
Light Gray
Gauge
16 ga
Weight
16 lb
Series
ProLine

Description

Doors for Upper Front of PROLINE Sloped

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.