Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Doors with Windows for Upper and Lower Front, fits 600mm PC/SY, Alumin

  • Mfr # PDWG86

  • Zoro # G6820005


product price: $1,322.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum, Safety Glass
Finish
Powder Coated
For Use With
Fits PC Frame 600 mm wide
Color
Light Gray
Gauge
11 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PDWG86
Zoro #
G6820005
UPC #
783510986902
Country of Origin
Mexico

Dimensions

Thickness
11 ga / 2.3 mm
Window Size
645 x 446 mm / 25.39 x 17.56 in

Details

Item
Doors,w/Windows,for Upper and Lower F
Material
Aluminum, Safety Glass
Finish
Powder Coated
For Use With
Fits PC Frame 600 mm wide
Color
Light Gray
Gauge
11 ga
Series
ProLine
Weight
19.90 lb
Fits PC Frame
600 wide mm
Window Material
Safety Glass; Glass / Safety Glass; Glass

Description

Doors,w/Windows,for Upper and Lower F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.