Zoro Homepage

Doors with Windows for Upper and Lower Front, fits 600mm PC/SY, SS Typ

  • Mfr # PDWG86SS

  • Zoro # G6840113


product price: $4,016.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel 304, Glass
Finish
Brushed
For Use With
Fits PC Frame 600 mm wide
Color
Unpainted
Gauge
11 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PDWG86SS
Zoro #
G6840113
UPC #
783510321291
Country of Origin
United States

Dimensions

Thickness
11 ga / 3.18 mm
Window Size
645 x 446 mm / 25.39 x 17.56 in

Details

Item
Doors with Windows for Upper and Lower F
Material
Stainless Steel 304, Glass
Finish
Brushed
For Use With
Fits PC Frame 600 mm wide
Color
Unpainted
Gauge
11 ga
Series
ProLine
Weight
23 lb
Window Material
Glass; Safety Glass / Glass; Safety Glass
Fits PC Frame
600 wide mm

Description

Doors with Windows for Upper and Lower F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.