Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Doors, w/Windows, for Upper and Lower F

  • Mfr # PDW86

  • Zoro # G5862107


product price: $1,183.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum, Polycarbonate
Finish
Powder Coated
For Use With
Fits PC Frame 600 mm wide, Fits SY Frame Width 800 wide
Color
Light Gray
Gauge
11 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PDW86
Zoro #
G5862107
UPC #
783510893804
Country of Origin
Mexico

Dimensions

Thickness
11 ga / 2.3 mm
Window Size
646 x 645 mm; 645 x 446 mm / 646 x 645 mm; 645 x 446 mm / 25.43 x 25.39 in; 25.39 x 17.56 in / 25.43 x 25.39 in; 25.39 x 17.56 in
Fits SY Frame Width
800 wide mm

Details

Item
Doors,w/Windows,for Upper and Lower F
Material
Aluminum, Polycarbonate
Finish
Powder Coated
For Use With
Fits PC Frame 600 mm wide, Fits SY Frame Width 800 wide
Color
Light Gray
Gauge
11 ga
Series
ProLine
Weight
18.58 lb
Window Material
Polycarbonate
Fits PC Frame
600 wide mm

Description

Doors,w/Windows,for Upper and Lower F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.