
Double-Bay Frames, 1200x1200x500mm, Lt G
Mfr # PF12125
Zoro # G5868468
product price: $1,626.99
/eaKey Features
Material
Mild Steel
Finish
Powder Coated
Height
1200 mm
Width
1200 mm
Color
Light Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PF12125
Zoro #
G5868468
UPC #
783510297831
Country of Origin
Mexico
Dimensions
Height
1200 mm
Width
1200 mm
Depth
500 mm
Size
1200 x 1200 x 500 mm
Thickness
12 ga / 2.66 mm
Max Subpanel Size
1085 x 1130 mm / 42.72 x 44.49 in
Details
Item
Double-Bay Frames,1200x1200x500mm,Lt G
Material
Mild Steel
Finish
Powder Coated
Color
Light Gray
Gauge
12 ga
NEMA Enclosure Type
12
Rack Units
24U
Series
ProLine
Weight
108.60 lb
Max Rack Mounting Space
24U x 2
Description
Double-Bay Frames,1200x1200x500mm,Lt G
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.