
Double-Bay Frames, 1400x1200x500mm, Lt Gray, Steel
Mfr # PF14125
Zoro # G6830776
product price: $1,648.99
/eaKey Features
Material
Mild Steel
Finish
Powder Coated
NEMA Enclosure Type
12
Depth
500 mm
Color
Light Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PF14125
Zoro #
G6830776
UPC #
783510297848
Country of Origin
Mexico
Dimensions
Depth
500 mm
Size
1400 x 1200 x 500 mm
Width
1200 mm
Height
1400 mm
Thickness
12 ga / 2.66 mm
Max Subpanel Size
1285 x 1130 mm / 50.59 x 44.49 in
Details
Item
Double-Bay Frames,1400x1200x500mm,Lt G
Material
Mild Steel
Finish
Powder Coated
NEMA Enclosure Type
12
Color
Light Gray
Gauge
12 ga
Rack Units
28U
Series
ProLine
Weight
111.70 lb
Max Rack Mounting Space
28U x 2
Description
Double-Bay Frames,1400x1200x500mm,Lt G
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.