Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Double-Bay Frames, 1600x1200x600mm, Lt G

  • Mfr # PF16126

  • Zoro # G5862423


product price: $1,694.99
/ea
Additional $165.00 delivery surcharge applies per item.
See details

Key Features

Material
Mild Steel
Finish
Powder Coated
Size
1600 x 1200 x 600 mm
NEMA Enclosure Type
12
Width
1200 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PF16126
Zoro #
G5862423
UPC #
783510955403
Country of Origin
Mexico

Dimensions

Size
1600 x 1200 x 600 mm
Width
1200 mm
Depth
600 mm
Height
1600 mm
Thickness
12 ga / 2.66 mm
Max Subpanel Size
1485 x 1130 mm / 58.46 x 44.49 in

Details

Item
Double-Bay Frames,1600x1200x600mm,Lt G
Material
Mild Steel
Finish
Powder Coated
NEMA Enclosure Type
12
Color
Light Gray
Gauge
12 ga
Rack Units
33U
Series
ProLine
Weight
128.10 lb
Max Rack Mounting Space
33U x 2

Description

Double-Bay Frames,1600x1200x600mm,Lt G

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.