Zoro Homepage

Double-Bay Frames, 1800x1200x600mm, Lt Gray, Steel

  • Mfr # PF18126

  • Zoro # G6818876


product price: $1,466.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Material
Mild Steel
Finish
Powder Coated
Width
1200 mm
Size
1800 x 1200 x 600 mm
Gauge
12 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PF18126
Zoro #
G6818876
UPC #
783510957209
Country of Origin
Mexico

Dimensions

Width
1200 mm
Size
1800 x 1200 x 600 mm
Height
1800 mm
Depth
600 mm
Thickness
12 ga / 2.66 mm
Max Subpanel Size
1685 x 1130 mm / 66.34 x 44.49 in

Details

Item
Double-Bay Frames,1800x1200x600mm,Lt G
Material
Mild Steel
Finish
Powder Coated
Gauge
12 ga
Color
Light Gray
NEMA Enclosure Type
12
Rack Units
38U
Series
ProLine
Weight
132.50 lb
Max Rack Mounting Space
38U x 2

Description

Double-Bay Frames,1800x1200x600mm,Lt G

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.