
Double-Bay Frames, 1800x1600x800mm, Lt Gray, Steel
Mfr # PF18168
Zoro # G6818614
product price: $2,236.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Key Features
Material
Mild Steel
Finish
Powder Coated
Gauge
12 ga
Depth
800 mm
Color
Light Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PF18168
Zoro #
G6818614
UPC #
783510957605
Country of Origin
Mexico
Dimensions
Depth
800 mm
Size
1800 x 1600 x 800 mm
Height
1800 mm
Width
1600 mm
Thickness
12 ga / 2.66 mm
Max Subpanel Size
1685 x 1530 mm / 66.34 x 60.24 in
Details
Item
Double-Bay Frames,1800x1600x800mm,Lt G
Material
Mild Steel
Finish
Powder Coated
Gauge
12 ga
Color
Light Gray
NEMA Enclosure Type
12
Rack Units
38U
Weight
145.30 lb
Series
ProLine
Max Rack Mounting Space
38U x 2
Description
Double-Bay Frames,1800x1600x800mm,Lt G
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.