Zoro Homepage

Double-Bay Frames, 1800x1800x500mm, Lt G

  • Mfr # PF18185

  • Zoro # G5868459


product price: $1,982.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Material
Mild Steel
Finish
Powder Coated
Color
Light Gray
Depth
500 mm
Height
1800 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PF18185
Zoro #
G5868459
UPC #
783510297862
Country of Origin
Mexico

Dimensions

Depth
500 mm
Height
1800 mm
Width
1800 mm
Size
1800 x 1800 x 500 mm
Thickness
12 ga / 2.66 mm
Max Subpanel Size
1685 x 1730 mm / 66.34 x 68.11 in

Details

Item
Double-Bay Frames,1800x1800x500mm,Lt G
Material
Mild Steel
Finish
Powder Coated
Color
Light Gray
Gauge
12 ga
NEMA Enclosure Type
12
Rack Units
38U
Weight
147.20 lb
Series
ProLine
Max Rack Mounting Space
38U x 2

Description

Double-Bay Frames,1800x1800x500mm,Lt G

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.