
Double-Bay Frames, 2000x1200x600mm, Lt Gray, Steel
Mfr # PF22126
Zoro # G6819217
product price: $1,524.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Key Features
Material
Mild Steel
Finish
Powder Coated
NEMA Enclosure Type
12
Height
2000 mm
Color
Light Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PF22126
Zoro #
G6819217
UPC #
783510960902
Country of Origin
Mexico
Dimensions
Height
2000 mm
Depth
600 mm
Width
1200 mm
Size
2000 x 1200 x 600 mm
Thickness
12 ga / 2.66 mm
Max Subpanel Size
2085 x 1130 mm / 82.09 x 44.49 in
Nominal Frame Size
2200 x 1200 x 600 mm
Details
Item
Double-Bay Frames,2000x1200x600mm,Lt G
Material
Mild Steel
Finish
Powder Coated
NEMA Enclosure Type
12
Color
Light Gray
Gauge
12 ga
Rack Units
47U
Weight
129 lb
Series
ProLine
Max Rack Mounting Space
47U x 2
Description
Double-Bay Frames,2000x1200x600mm,Lt G
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.