Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Double-Bay Frames, 2000x1200x800mm, Lt G

  • Mfr # PF22128

  • Zoro # G5862624


product price: $2,182.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Material
Mild Steel
Finish
Powder Coated
Depth
800 mm
NEMA Enclosure Type
12
Size
2000 x 1200 x 800 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PF22128
Zoro #
G5862624
UPC #
783510961008
Country of Origin
Mexico

Dimensions

Depth
800 mm
Size
2000 x 1200 x 800 mm
Width
1200 mm
Height
2000 mm
Thickness
12 ga / 2.66 mm
Nominal Frame Size
2200 x 1200 x 800 mm
Max Subpanel Size
2085 x 1130 mm / 82.09 x 44.49 in

Details

Item
Double-Bay Frames,2000x1200x800mm,Lt G
Material
Mild Steel
Finish
Powder Coated
NEMA Enclosure Type
12
Color
Light Gray
Gauge
12 ga
Rack Units
47U
Weight
151 lb
Series
ProLine
Max Rack Mounting Space
47U x 2

Description

Double-Bay Frames,2000x1200x800mm,Lt G

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.