Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Double-Bay Frames, 700x1200x600mm, Lt Gr

  • Mfr # PF7126

  • Zoro # G5862369


product price: $1,547.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Material
Mild Steel
Finish
Powder Coated
Size
700 x 1200 x 600 mm
Width
1200 mm
Height
700 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PF7126
Zoro #
G5862369
UPC #
783510953201
Country of Origin
Mexico

Dimensions

Size
700 x 1200 x 600 mm
Width
1200 mm
Height
700 mm
Depth
600 mm
Thickness
12 ga / 2.66 mm
Max Subpanel Size
585 x 1130 mm / 23.03 x 44.49 in

Details

Item
Double-Bay Frames,700x1200x600mm,Lt Gr
Material
Mild Steel
Finish
Powder Coated
Gauge
12 ga
Color
Light Gray
NEMA Enclosure Type
12
Rack Units
13U
Weight
108.90 lb
Series
ProLine
Max Rack Mounting Space
13U x 2

Description

Double-Bay Frames,700x1200x600mm,Lt Gr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.