Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Double-Sided, Solid Aluminum, Heavy Duty

  • Mfr # ESHDHDA19

  • Zoro # G5812556


product price: $317.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Finish
Brushed
For Use With
Fits Rack 19 in
Size
6.37 x 19.31 x 10 in
Includes
2 shelves
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ESHDHDA19
Zoro #
G5812556
UPC #
783510102517
Country of Origin
Mexico

Dimensions

Size
6.37 x 19.31 x 10 in
Depth
10 in
Width
19.31 in
Height
6.37 in
Thickness
0.09 in / 2 mm
Dimensions
6.37 x 19.31 x 10.00 in / 162 x 490 x 254 mm

Details

Item
Double-Sided,Solid Aluminum,Heavy Duty
Material
Aluminum
Finish
Brushed
For Use With
Fits Rack 19 in
Includes
2 shelves
Color
Unpainted
Rack Units
4
Weight
7 lb
Fits Rack
19 in.

Description

Double-Sided,Solid Aluminum,Heavy Duty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.