Zoro Homepage

Double-Sided Solid Aluminum Shelf, 4u, A

  • Mfr # ESHDA19

  • Zoro # G5812538


product price: $252.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Finish
Brushed
For Use With
Fits Rack 19 in
Height
5.62 in
Width
19.31 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ESHDA19
Zoro #
G5812538
UPC #
783510102487
Country of Origin
Mexico

Dimensions

Height
5.62 in
Width
19.31 in
Size
5.62 x 19.31 x 9.37 in
Depth
9.37 in
Thickness
0.09 in / 2 mm
Dimensions
5.62 x 19.31 x 9.37 in / 143 x 490 x 238 mm

Details

Item
Double-Sided Solid Aluminum Shelf,4u,A
Material
Aluminum
Finish
Brushed
For Use With
Fits Rack 19 in
Color
Unpainted
Includes
2 shelves
Rack Units
4
Weight
7.48 lb
Fits Rack
19 in.

Description

Double-Sided Solid Aluminum Shelf,4u,A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.