Zoro Homepage

Double-Sided Steel Vented Shelf, fits 19 in. LAN R., Black, Steel

  • Mfr # ESHDV19

  • Zoro # G6782099


product price: $226.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Powder Coated
For Use With
Fits Rack 19 in
Width
19 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ESHDV19
Zoro #
G6782099
UPC #
783510218492
Country of Origin
Mexico

Dimensions

Width
19 in
Height
4.85 in
Size
4.85 x 19 x 10-1/2 in
Depth
10-1/2 in
Thickness
16 ga / 1.52 mm
Dimensions
4.85 x 19.00 x 10.50 in / 123 x 483 x 267 mm

Details

Item
Double-Sided Steel Vented Shelf,Fits 19
Material
Mild Steel
Finish
Powder Coated
For Use With
Fits Rack 19 in
Color
Black
Gauge
16 ga
Rack Units
3
Weight
10.50 lb
Fits Rack
19 in.

Description

Double-Sided Steel Vented Shelf,Fits 19

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.