Zoro Homepage

Double-Sided Steel Vented Shelf, fits 23 in. LAN R., Black, Steel

  • Mfr # ESHDV23

  • Zoro # G6782065


product price: $302.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Powder Coated
For Use With
Fits Rack 23 in
Width
23 in
Size
4.85 x 23 x 10-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ESHDV23
Zoro #
G6782065
UPC #
783510218591
Country of Origin
Mexico

Dimensions

Width
23 in
Size
4.85 x 23 x 10-1/2 in
Depth
10-1/2 in
Height
4.85 in
Thickness
16 ga / 1.52 mm
Dimensions
4.85 x 23.00 x 10.50 in / 123 x 584 x 267 mm

Details

Item
Double-Sided Steel Vented Shelf,Fits 23
Material
Mild Steel
Finish
Powder Coated
For Use With
Fits Rack 23 in
Color
Black
Gauge
16 ga
Rack Units
3
Weight
12 lb
Fits Rack
23 in.

Description

Double-Sided Steel Vented Shelf,Fits 23

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.