Zoro Homepage

Drip Shield Kit for Type 12 Enclosures, fits B=30.00, Gray, Steel

  • Mfr # ADK30A

  • Zoro # G6783657


product price: $146.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Powder Coated
For Use With
Single-Door Wall-Mount/Floor-Mount Enclosures with Continuous Hinge, Fits Enclosure Size 30 in
Sub-Category
Drip Shields
Application
Indoor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ADK30A
Zoro #
G6783657
UPC #
783510235703
Country of Origin
United States

Dimensions

Thickness
14 ga / 1.9 mm
Fits Enclosure Size
30 in / 762 mm

Details

Item
Drip Shield Kit for Type 12 Enclosures
Material
Mild Steel
Finish
Powder Coated
For Use With
Single-Door Wall-Mount/Floor-Mount Enclosures with Continuous Hinge, Fits Enclosure Size 30 in
Sub-Category
Drip Shields
Application
Indoor
Gauge
14 ga
Features
Dust-Resistant
Color
Gray
NEMA Enclosure Type
4, 12
Weight
2.70 lb
Usage
Single-Door Wall-Mount/Floor-Mount Enclosures with Continuous Hinge

Description

Drip Shield Kit for Type 12 Enclosures

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.