Zoro Homepage

Drip Shield Kit for Type 12 Enclosures, fits B=48.00, Gray, Steel

  • Mfr # ADK48A

  • Zoro # G6783727


product price: $190.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Powder Coated
For Use With
Two-Door Floor-Mount, Continuous Hinge Enclosures-Door Floor-Mount Enclosures, Fits Enclosure Size 48 in
Sub-Category
Drip Shields
Gauge
14 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ADK48A
Zoro #
G6783727
UPC #
783510236007
Country of Origin
United States

Dimensions

Thickness
14 ga / 1.9 mm
Fits Enclosure Size
48 in / 1219 mm

Details

Item
Drip Shield Kit for Type 12 Enclosures
Material
Mild Steel
Finish
Powder Coated
For Use With
Two-Door Floor-Mount, Continuous Hinge Enclosures-Door Floor-Mount Enclosures, Fits Enclosure Size 48 in
Sub-Category
Drip Shields
Gauge
14 ga
NEMA Enclosure Type
4, 12
Color
Gray
Features
Dust-Resistant
Application
Indoor
Weight
4.72 lb
Usage
Two-Door Floor-Mount, Continuous Hinge Enclosures-Door Floor-Mount Enclosures

Description

Drip Shield Kit for Type 12 Enclosures

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.