Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drip Shield Kit for Type 12 Enclosures, fits B=72.00, Gray, Steel

  • Mfr # ADK72A

  • Zoro # G6783903


product price: $236.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Material
Mild Steel
Finish
Powder Coated
For Use With
Two-Door Floor-Mount, Continuous Hinge Enclosuresoor Floor-Mount Enclosures, Fits Enclosure Size 72 in
Sub-Category
Drip Shields
NEMA Enclosure Type
4, 12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ADK72A
Zoro #
G6783903
UPC #
783510236205
Country of Origin
United States

Dimensions

Thickness
14 ga / 1.9 mm
Fits Enclosure Size
72 in / 1829 mm

Details

Item
Drip Shield Kit for Type 12 Enclosures
Material
Mild Steel
Finish
Powder Coated
For Use With
Two-Door Floor-Mount, Continuous Hinge Enclosuresoor Floor-Mount Enclosures, Fits Enclosure Size 72 in
Sub-Category
Drip Shields
NEMA Enclosure Type
4, 12
Application
Indoor
Color
Gray
Features
Dust-Resistant
Gauge
14 ga
Weight
6.62 lb
Usage
Two-Door Floor-Mount, Continuous Hinge Enclosuresoor Floor-Mount Enclosures

Description

Drip Shield Kit for Type 12 Enclosures

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.