
Drip Shield Kit for Type 12 Free-Standin
Mfr # ADK48HH
Zoro # G5865853
product price: $181.99
/ea
Free Shipping & Returns
Key Features
Material
Mild Steel
Finish
Powder Coated
For Use With
Two-Door Free-Stand/Floor-Mount Enclosures, Fits Enclosure Size 48 in
Sub-Category
Drip Shields
Application
Indoor
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ADK48HH
Zoro #
G5865853
UPC #
783510268183
Country of Origin
United States
Dimensions
Width
5-1/2 in
Size
51-3/4 x 5-1/2 x 5-1/2 in
Height
51-3/4 in
Depth
5-1/2 in
Thickness
14 ga / 1.9 mm
Fits Enclosure Size
48 in / 1067 mm
Details
Item
Drip Shield Kit for Type 12 Free-Standin
Material
Mild Steel
Finish
Powder Coated
For Use With
Two-Door Free-Stand/Floor-Mount Enclosures, Fits Enclosure Size 48 in
Sub-Category
Drip Shields
Application
Indoor
NEMA Enclosure Type
12
Features
Dust-Resistant
Color
Gray
Gauge
14 ga
Weight
4 lb
Usage
Two-Door Free-Stand/Floor-Mount Enclosures
Description
Drip Shield Kit for Type 12 Free-Standin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.