Zoro Homepage

Drip Shield Kit for Type 12 Free-Standin

  • Mfr # ADK72HH

  • Zoro # G5865869


product price: $236.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.

Key Features

Material
Mild Steel
Finish
Powder Coated
For Use With
Two-Door Free-Stand/Floor-Mount Enclosures, Fits Enclosure Size 72 in
Sub-Category
Drip Shields
Width
5-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ADK72HH
Zoro #
G5865869
UPC #
783510268220
Country of Origin
United States

Dimensions

Width
5-1/2 in
Height
75-1/2 in
Depth
5-1/2 in
Size
75-1/2 x 5-1/2 x 5-1/2 in
Thickness
14 ga / 1.9 mm
Fits Enclosure Size
72 in / 1829 mm

Details

Item
Drip Shield Kit for Type 12 Free-Standin
Material
Mild Steel
Finish
Powder Coated
For Use With
Two-Door Free-Stand/Floor-Mount Enclosures, Fits Enclosure Size 72 in
Sub-Category
Drip Shields
Gauge
14 ga
Color
Gray
Features
Dust-Resistant
Application
Indoor
NEMA Enclosure Type
12
Weight
6 lb
Usage
Two-Door Free-Stand/Floor-Mount Enclosures

Description

Drip Shield Kit for Type 12 Free-Standin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.