Zoro Homepage

Drip Shield Kit for Type 12 Free-Standing and Floor-Mount Enclosures W

  • Mfr # ADK30HH

  • Zoro # G6825517


product price: $140.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Powder Coated
For Use With
Single-Door Free-Stand/Floor-Mount Enclosures, Fits Enclosure Size 30 in
Sub-Category
Drip Shields
Width
4-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ADK30HH
Zoro #
G6825517
UPC #
783510268145
Country of Origin
United States

Dimensions

Width
4-1/2 in
Height
37 in
Size
37 x 4-1/2 x 3 in
Depth
3 in
Thickness
14 ga / 1.9 mm
Fits Enclosure Size
30 in / 762 mm

Details

Item
Drip Shield Kit for Type 12 Free-Standin
Material
Mild Steel
Finish
Powder Coated
For Use With
Single-Door Free-Stand/Floor-Mount Enclosures, Fits Enclosure Size 30 in
Sub-Category
Drip Shields
Application
Indoor
Gauge
14 ga
Features
Dust-Resistant
NEMA Enclosure Type
12
Color
Gray
Weight
6 lb
Usage
Single-Door Free-Stand/Floor-Mount Enclosures

Description

Drip Shield Kit for Type 12 Free-Standin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.