
Drip Shield Kit for Type 12 Free-Standing and Floor-Mount Enclosures W
Mfr # ADK60HH
Zoro # G6825605
product price: $209.99
/ea
Free Shipping & Returns
Key Features
Material
Mild Steel
Finish
Powder Coated
For Use With
Two-Door Free-Stand/Floor-Mount Enclosures, Fits Enclosure Size 60 in
Sub-Category
Drip Shields
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ADK60HH
Zoro #
G6825605
UPC #
783510268213
Country of Origin
United States
Dimensions
Width
5-1/2 in
Depth
5-1/2 in
Size
63 x 5-1/2 x 5-1/2 in
Height
63 in
Thickness
14 ga / 1.9 mm
Fits Enclosure Size
60 in / 1524 mm
Details
Item
Drip Shield Kit for Type 12 Free-Standin
Material
Mild Steel
Finish
Powder Coated
For Use With
Two-Door Free-Stand/Floor-Mount Enclosures, Fits Enclosure Size 60 in
Sub-Category
Drip Shields
Color
Gray
NEMA Enclosure Type
12
Features
Dust-Resistant
Gauge
14 ga
Application
Indoor
Weight
4.70 lb
Usage
Two-Door Free-Stand/Floor-Mount Enclosures
Description
Drip Shield Kit for Type 12 Free-Standin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.