Zoro Homepage

Drive Access Door, Steel

  • Mfr # CDACCDR

  • Zoro # G5831928


product price: $179.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Powder Coated
Color
Light Gray
Gauge
16 ga
Width
4.61 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CDACCDR
Zoro #
G5831928
UPC #
783510152864
Country of Origin
China

Dimensions

Width
4.61 in
Depth
0.56 in
Height
13.15 in
Size
13.15 in x 4.61 in x 0.56 in
Thickness
16 ga / 1.52 mm

Details

Item
Drive Access Door,Steel
Material
Mild Steel
Finish
Powder Coated
Color
Light Gray
Gauge
16 ga
Series
Concept
Weight
1.90 lb

Description

Drive Access Door,Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.