Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drop and Bracket Hanger, fits 6.00x6.00, Gray, Steel

  • Mfr # F66T3RDH

  • Zoro # G6805917


product price: $47.89
/ea

Key Features

Material
Mild Steel
Finish
Galvanized
NEMA Enclosure Type
3R
Size
6 in x 6 in
Width
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F66T3RDH
Zoro #
G6805917
UPC #
783510437794
Country of Origin
Mexico

Dimensions

Size
6 in x 6 in
Width
6 in
Height
6 in
Thickness
16 ga / 1.52 mm

Details

Item
Drop and Bracket Hanger,Fits 6.00x6.00,
Material
Mild Steel
Finish
Galvanized
NEMA Enclosure Type
3R
Gauge
16 ga
Color
Gray
Type
Hanger
Weight
1.60 lb
Protection Rating
NEMA Type 3R

Description

Drop and Bracket Hanger,Fits 6.00x6.00,

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.