
Drop and Bracket Hangers, fits 10.00x10.00, Gray, Steel
Mfr # F1010GDB
Zoro # G6806757
product price: $92.19
/ea
Free Shipping & Returns
Key Features
Material
Mild Steel
Finish
Powder Coated
Color
Gray
Width
2-1/2 in
Application
Indoor
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F1010GDB
Zoro #
G6806757
UPC #
783510467708
Country of Origin
Mexico
Dimensions
Width
2-1/2 in
Height
10 in
Size
10 in x 2-1/2 in
Thickness
14 ga / 1.9 mm
Details
Item
Drop and Bracket Hangers,Fits 10.00x10.
Material
Mild Steel
Finish
Powder Coated
Color
Gray
Application
Indoor
Gauge
14 ga
NEMA Enclosure Type
1
Type
Hanger
Weight
5 lb
Max N
22 in / 559 mm
Protection Rating
NEMA Type 1
Description
Drop and Bracket Hangers,Fits 10.00x10.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.