Drop and Bracket Hangers, fits 12.00x12.00, Gray, Steel

  • Mfr # F1212GDB

  • Zoro # G6808875


product price: $123.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Powder Coated
Size
12 in x 2-1/2 in
Application
Indoor
Gauge
14 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F1212GDB
Zoro #
G6808875
UPC #
783510519704
Country of Origin
Mexico

Dimensions

Size
12 in x 2-1/2 in
Width
2-1/2 in
Height
12 in
Thickness
14 ga / 1.9 mm

Details

Item
Drop and Bracket Hangers,Fits 12.00x12.
Material
Mild Steel
Finish
Powder Coated
Application
Indoor
Gauge
14 ga
NEMA Enclosure Type
1
Color
Gray
Type
Hanger
Weight
6.95 lb
Protection Rating
NEMA Type 1
Max N
23 in / 584 mm

Description

Drop and Bracket Hangers,Fits 12.00x12.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.