
Drop and Bracket Hangers, fits 2.50x2.50, Gray, Steel
Mfr # F22GDB
Zoro # G6808997
product price: $18.43
/eaKey Features
Material
Mild Steel
Finish
Powder Coated
Gauge
16 ga
Application
Indoor
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F22GDB
Zoro #
G6808997
UPC #
783510521202
Country of Origin
Mexico
Dimensions
Size
2-1/2 in x 2-1/2 in
Width
2-1/2 in
Height
2-1/2 in
Thickness
16 ga / 1.52 mm
Details
Item
Drop and Bracket Hangers,Fits 2.50x2.50
Material
Mild Steel
Finish
Powder Coated
Gauge
16 ga
Application
Indoor
Color
Gray
NEMA Enclosure Type
1
Type
Hanger
Weight
0.70 lb
Protection Rating
NEMA Type 1; IP30
Max N
8.5 in / 216 mm
Description
Drop and Bracket Hangers,Fits 2.50x2.50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.