Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drop Hanger, Fits 6.00x6.00, SS Type 304

  • Mfr # F66HDSS

  • Zoro # G5836855


product price: $171.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel 304
Finish
No. 2B
Color
Unpainted
Size
6 in x 6 in
NEMA Enclosure Type
4X
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F66HDSS
Zoro #
G5836855
UPC #
783510160401
Country of Origin
United States

Dimensions

Size
6 in x 6 in
Height
6 in
Width
6 in
Thickness
16 ga / 1.59 mm

Details

Item
Drop Hanger,Fits 6.00x6.00,SS Type 304
Material
Stainless Steel 304
Finish
No. 2B
Color
Unpainted
NEMA Enclosure Type
4X
Features
Watertight, Corrosion-Resistant
Gauge
16 ga
Type
Hanger
Weight
2.38 lb
Protection Rating
NEMA Type 4X

Description

Drop Hanger,Fits 6.00x6.00,SS Type 304

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.