Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dust Cover, Black, Steel

  • Mfr # EDUSTCVR

  • Zoro # G5822128


product price: $83.19
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Powder Coated
For Use With
DataCom 2-post rack
Color
Black
Gauge
16 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EDUSTCVR
Zoro #
G5822128
UPC #
783510137458
Country of Origin
United States

Dimensions

Thickness
16 ga / 1.52 mm

Details

Item
Dust Cover,Black,Steel
Material
Mild Steel
Finish
Powder Coated
For Use With
DataCom 2-post rack
Color
Black
Gauge
16 ga
Weight
2.10 lb

Description

Dust Cover,Black,Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.