EASY SWAP Adaptor Plenums for Air Conditioners, 21.65x13.00x1.50, Lt G

  • Mfr # PLR1N17

  • Zoro # G6824327


product price:  $477.24
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Powder Coated
Depth
1-1/2 in
Color
Light Gray
Width
13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PLR1N17
Zoro #
G6824327
UPC #
783510260668
Country of Origin
United States

Dimensions

Depth
1-1/2 in
Width
13 in
Height
21.65 in
Size
21.65 x 13 x 1-1/2 in
Thickness
18 ga / 1.21 mm

Details

Item
EASY SWAP Adaptor Plenums for Air Condit
Material
Mild Steel
Finish
Powder Coated
Color
Light Gray
NEMA Enclosure Type
12
Application
Indoor
Gauge
18 ga
Features
Dust-Resistant
Standards
Maintains NEMA Type 12 rating when properly installed on a Type 12 enclosure.; NEMA Type 12; IP 54
Weight
6.50 lb
Series
EasySwap
Protection Rating
NEMA Type 12

Description

EASY SWAP Adaptor Plenums for Air Condit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.