
EASY SWAP Adaptor Plenums for Air Conditioners, 28.50x17.00x1.50, Lt G
Mfr # PLT29G28
Zoro # G6825027
product price:Â $477.24
/ea
Free Shipping & Returns
Key Features
Material
Mild Steel
Finish
Powder Coated
Size
28-1/2 x 17 x 1-1/2 in
NEMA Enclosure Type
12
Color
Light Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PLT29G28
Zoro #
G6825027
UPC #
783510262952
Country of Origin
United States
Dimensions
Size
28-1/2 x 17 x 1-1/2 in
Depth
1-1/2 in
Height
28-1/2 in
Width
17 in
Thickness
18 ga / 1.21 mm
Details
Item
EASY SWAP Adaptor Plenums for Air Condit
Material
Mild Steel
Finish
Powder Coated
NEMA Enclosure Type
12
Color
Light Gray
Gauge
18 ga
Features
Dust-Resistant
Application
Indoor
Standards
Maintains NEMA Type 12 rating when properly installed on a Type 12 enclosure.; NEMA Type 12; IP 54
Series
EasySwap
Weight
15 lb
Protection Rating
NEMA Type 12
Description
EASY SWAP Adaptor Plenums for Air Condit
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.