Zoro Homepage

Econotrough, Nema Type 3r, 14.00x14.00x4

  • Mfr # F141448RTGV

  • Zoro # G5822663


product price: $731.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Galvanized
Width
14 in
Size
14 x 14 x 48 in
Height
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F141448RTGV
Zoro #
G5822663
UPC #
783510138455
Country of Origin
Mexico

Dimensions

Width
14 in
Size
14 x 14 x 48 in
Height
14 in
Depth
48 in
Thickness
14 ga / 1.9 mm

Details

Item
Econotrough,Nema Type 3r,14.00x14.00x4
Material
Mild Steel
Finish
Galvanized
NEMA Enclosure Type
3R
Color
Unpainted
Gauge
14 ga
Features
Weather-Resistant, Except Dust
Type
Trough
Series
EconoTrough
Weight
72.95 lb
Standards
UL 870 Listed; File No. E27524; Raintight; cUL CSA C22.2 No. 26 Listed; File No. E27524; Raintight; NEMA/EEMAC Type 3R; IEC 60529, IP 32
Protection Rating
NEMA Type 3R; IP32

Description

Econotrough,Nema Type 3r,14.00x14.00x4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.