
Econotrough, Nema Type 3r, 14.00x14.00x9
Mfr # F141496RTGV
Zoro # G5822715
product price: $1,414.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Key Features
Material
Mild Steel
Finish
Galvanized
Width
14 in
Height
14 in
Color
Unpainted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F141496RTGV
Zoro #
G5822715
UPC #
783510138486
Country of Origin
Mexico
Dimensions
Width
14 in
Height
14 in
Depth
96 in
Size
14 x 14 x 96 in
Thickness
14 ga / 1.9 mm
Details
Item
Econotrough,Nema Type 3r,14.00x14.00x9
Material
Mild Steel
Finish
Galvanized
Color
Unpainted
Features
Weather-Resistant, Except Dust
Gauge
14 ga
NEMA Enclosure Type
3R
Type
Trough
Series
EconoTrough
Weight
134 lb
Standards
UL 870 Listed; File No. E27524; Raintight; cUL CSA C22.2 No. 26 Listed; File No. E27524; Raintight; NEMA/EEMAC Type 3R; IEC 60529, IP 32
Protection Rating
NEMA Type 3R; IP32
Description
Econotrough,Nema Type 3r,14.00x14.00x9
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.