Zoro Homepage

Econotrough, Nema Type 3r, 4.00x4.00x36

  • Mfr # F4436RTGV

  • Zoro # G5828446


product price: $133.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Galvanized
Width
4 in
Depth
36 in
Size
4 x 4 x 36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F4436RTGV
Zoro #
G5828446
UPC #
783510147686
Country of Origin
Mexico

Dimensions

Width
4 in
Depth
36 in
Size
4 x 4 x 36 in
Height
4 in
Thickness
16 ga / 1.52 mm

Details

Item
Econotrough,Nema Type 3r,4.00x4.00x36
Material
Mild Steel
Finish
Galvanized
Color
Unpainted
Features
Weather-Resistant, Except Dust
NEMA Enclosure Type
3R
Gauge
16 ga
Type
Trough
Series
EconoTrough
Weight
12.20 lb
Standards
UL 870 Listed; File No. E27524; Raintight; cUL CSA C22.2 No. 26 Listed; File No. E27524; Raintight; NEMA/EEMAC Type 3R; IEC 60529, IP 32
Protection Rating
NEMA Type 3R; IP32

Description

Econotrough,Nema Type 3r,4.00x4.00x36

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.