
Econotrough, Nema Type 3r, 4.00x4.00x60
Mfr # F4460RTGV
Zoro # G5828419
product price: $195.99
/ea
Free Shipping & Returns
Key Features
Material
Mild Steel
Finish
Galvanized
Size
4 x 4 x 60 in
Height
4 in
Color
Unpainted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F4460RTGV
Zoro #
G5828419
UPC #
783510147716
Country of Origin
Mexico
Dimensions
Size
4 x 4 x 60 in
Height
4 in
Width
4 in
Depth
60 in
Thickness
16 ga / 1.52 mm
Details
Item
Econotrough,Nema Type 3r,4.00x4.00x60
Material
Mild Steel
Finish
Galvanized
Color
Unpainted
NEMA Enclosure Type
3R
Gauge
16 ga
Features
Weather-Resistant, Except Dust
Type
Trough
Series
EconoTrough
Weight
22 lb
Standards
UL 870 Listed; File No. E27524; Raintight; cUL CSA C22.2 No. 26 Listed; File No. E27524; Raintight; NEMA/EEMAC Type 3R; IEC 60529, IP 32
Protection Rating
NEMA Type 3R; IP32
Description
Econotrough,Nema Type 3r,4.00x4.00x60
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.