Zoro Homepage

Econotrough, Nema Type 3r, 6.00x6.00x18

  • Mfr # F6618RTGV

  • Zoro # G5828489


product price: $127.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Galvanized
NEMA Enclosure Type
3R
Size
6 x 6 x 18 in
Gauge
16 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F6618RTGV
Zoro #
G5828489
UPC #
783510147730
Country of Origin
Mexico

Dimensions

Size
6 x 6 x 18 in
Width
6 in
Height
6 in
Depth
18 in
Thickness
16 ga / 1.52 mm

Details

Item
Econotrough,Nema Type 3r,6.00x6.00x18
Material
Mild Steel
Finish
Galvanized
NEMA Enclosure Type
3R
Gauge
16 ga
Color
Unpainted
Features
Weather-Resistant, Except Dust
Type
Trough
Weight
11 lb
Series
EconoTrough
Standards
UL 870 Listed; File No. E27524; Raintight; cUL CSA C22.2 No. 26 Listed; File No. E27524; Raintight; NEMA/EEMAC Type 3R; IEC 60529, IP 32
Protection Rating
NEMA Type 3R; IP32

Description

Econotrough,Nema Type 3r,6.00x6.00x18

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.