
Econotrough, Nema Type 3r, 8.00x8.00x116
Mfr # F88116RTGV
Zoro # G5822618
product price: $739.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.
Key Features
Material
Mild Steel
Finish
Galvanized
Gauge
14 ga
Height
8 in
Color
Unpainted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F88116RTGV
Zoro #
G5822618
UPC #
783510138257
Country of Origin
Mexico
Dimensions
Height
8 in
Size
8 x 8 x 116 in
Depth
116 in
Width
8 in
Thickness
14 ga / 1.9 mm
Details
Item
Econotrough,Nema Type 3r,8.00x8.00x116
Material
Mild Steel
Finish
Galvanized
Gauge
14 ga
Color
Unpainted
NEMA Enclosure Type
3R
Features
Weather-Resistant, Except Dust
Type
Trough
Series
EconoTrough
Weight
88 lb
Standards
UL 870 Listed; File No. E27524; Raintight; cUL CSA C22.2 No. 26 Listed; File No. E27524; Raintight; NEMA/EEMAC Type 3R; IEC 60529, IP 32
Protection Rating
NEMA Type 3R; IP32
Description
Econotrough,Nema Type 3r,8.00x8.00x116
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.