
Econotrough, Nema Type 3r, 8.00x8.00x48
Mfr # F8848RTGV
Zoro # G5822995
product price: $297.79
/ea
Free Shipping & Returns
Key Features
Material
Mild Steel
Finish
Galvanized
Gauge
14 ga
NEMA Enclosure Type
3R
Features
Weather-Resistant, Except Dust
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F8848RTGV
Zoro #
G5822995
UPC #
783510138233
Country of Origin
Mexico
Dimensions
Size
8 x 8 x 48 in
Height
8 in
Width
8 in
Depth
48 in
Thickness
14 ga / 1.9 mm
Details
Item
Econotrough,Nema Type 3r,8.00x8.00x48
Material
Mild Steel
Finish
Galvanized
Gauge
14 ga
NEMA Enclosure Type
3R
Features
Weather-Resistant, Except Dust
Color
Unpainted
Type
Trough
Weight
39 lb
Series
EconoTrough
Standards
UL 870 Listed; File No. E27524; Raintight; cUL CSA C22.2 No. 26 Listed; File No. E27524; Raintight; NEMA/EEMAC Type 3R; IEC 60529, IP 32
Protection Rating
NEMA Type 3R; IP32
Description
Econotrough,Nema Type 3r,8.00x8.00x48
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.