Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Econotrough, Nema Type 3r, 8.00x8.00x96

  • Mfr # F8896RTGV

  • Zoro # G5828543


product price: $631.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Material
Mild Steel
Finish
Galvanized
Features
Weather-Resistant, Except Dust
Color
Unpainted
Gauge
14 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F8896RTGV
Zoro #
G5828543
UPC #
783510147815
Country of Origin
Mexico

Dimensions

Height
8 in
Depth
96 in
Size
8 x 8 x 96 in
Width
8 in

Details

Item
Econotrough,Nema Type 3r,8.00x8.00x96
Material
Mild Steel
Finish
Galvanized
Features
Weather-Resistant, Except Dust
Color
Unpainted
Gauge
14 ga
NEMA Enclosure Type
3R
Type
Trough
Weight
71 lb
Series
EconoTrough

Description

Econotrough,Nema Type 3r,8.00x8.00x96

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.