
Elbow, 10.00x10.00, Gray, Steel 90-Degree
Mfr # F1010G90E
Zoro # G6806188
product price: $208.55
/ea
Free Shipping & Returns
Key Features
Material
Mild Steel
Finish
Powder Coated
Gauge
14 ga
Size
10 in x 10 in
Application
Indoor
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F1010G90E
Zoro #
G6806188
UPC #
783510455903
Country of Origin
Mexico
Dimensions
Size
10 in x 10 in
Width
10 in
Height
10 in
Thickness
14 ga / 1.9 mm
Details
Item
Elbow,10.00x10.00,Gray,Steel 90-Degre
Material
Mild Steel
Finish
Powder Coated
Gauge
14 ga
Application
Indoor
Color
Gray
NEMA Enclosure Type
1
Type
Elbow
Weight
12.90 lb
Protection Rating
NEMA Type 1; IP30
Description
Elbow,10.00x10.00,Gray,Steel 90-Degre
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.