
Elbow, 2.50x2.50, Gray, Steel 22.50 deg.r
Mfr # F22WE225
Zoro # G5834143
product price: $167.99
/ea
Free Shipping & Returns
Key Features
Material
Mild Steel
Finish
Powder Coated
Width
2-1/2 in
Size
2-1/2 in x 2-1/2 in
Application
Indoor
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F22WE225
Zoro #
G5834143
UPC #
783510157401
Country of Origin
Mexico
Dimensions
Width
2-1/2 in
Size
2-1/2 in x 2-1/2 in
Height
2-1/2 in
Thickness
14 ga / 1.9 mm
Details
Item
Elbow,2.50x2.50,Gray,Steel 22.50 deg.r
Material
Mild Steel
Finish
Powder Coated
Application
Indoor
Features
Dust-Resistant
Color
Gray
NEMA Enclosure Type
12
Gauge
14 ga
Standards
Certified by Canadian Standards Association.
Type
Elbow
Weight
1.50 lb
Protection Rating
NEMA Type 12; IP54
Description
Elbow,2.50x2.50,Gray,Steel 22.50 deg.r
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.