Zoro Homepage

Elbow, 2.50x2.50, Gray, Steel 45-Degree

  • Mfr # F22G45E

  • Zoro # G6808927


product price: $67.69
/ea

Key Features

Material
Mild Steel
Finish
Powder Coated
Gauge
16 ga
Size
2-1/2 in x 2-1/2 in
Width
2-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F22G45E
Zoro #
G6808927
UPC #
783510520809
Country of Origin
Mexico

Dimensions

Size
2-1/2 in x 2-1/2 in
Width
2-1/2 in
Height
2-1/2 in
Thickness
16 ga / 1.52 mm

Details

Item
Elbow,2.50x2.50,Gray,Steel 45-Degree
Material
Mild Steel
Finish
Powder Coated
Gauge
16 ga
Application
Indoor
NEMA Enclosure Type
1
Color
Gray
Type
Elbow
Weight
0.88 lb
Protection Rating
NEMA Type 1; IP30

Description

Elbow,2.50x2.50,Gray,Steel 45-Degree

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.