
Elbow, 2.50x2.50, Gray, Steel 90-Degree
Mfr # F22G90E
Zoro # G6809259
product price: $67.61
/eaKey Features
Material
Mild Steel
Finish
Powder Coated
NEMA Enclosure Type
1
Gauge
16 ga
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F22G90E
Zoro #
G6809259
UPC #
783510525101
Country of Origin
Mexico
Dimensions
Width
2-1/2 in
Size
2-1/2 in x 2-1/2 in
Height
2-1/2 in
Thickness
16 ga / 1.52 mm
Details
Item
Elbow,2.50x2.50,Gray,Steel 90-Degree
Material
Mild Steel
Finish
Powder Coated
NEMA Enclosure Type
1
Gauge
16 ga
Color
Gray
Application
Indoor
Type
Elbow
Weight
1.10 lb
Protection Rating
NEMA Type 1; IP30
Description
Elbow,2.50x2.50,Gray,Steel 90-Degree
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.