Zoro Homepage

Elbow, 3.00x3.00, Gray, Steel 90 deg.

  • Mfr # F33G90E

  • Zoro # G5832865


product price: $82.49
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Powder Coated
Height
3 in
Application
Indoor
NEMA Enclosure Type
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F33G90E
Zoro #
G5832865
UPC #
783510154868
Country of Origin
Mexico

Dimensions

Height
3 in
Size
3 in x 3 in
Width
3 in
Thickness
16 ga / 1.52 mm

Details

Item
Elbow,3.00x3.00,Gray,Steel 90 deg.
Material
Mild Steel
Finish
Powder Coated
Application
Indoor
NEMA Enclosure Type
1
Color
Gray
Gauge
16 ga
Type
Elbow
Weight
1.60 lb
Protection Rating
NEMA Type 1; IP30

Description

Elbow,3.00x3.00,Gray,Steel 90 deg.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.