
Elbow, 4.00x4.00, Gray, Steel 45-Degree
Mfr # F44G45E
Zoro # G5857898
product price: $81.09
/ea
Free Shipping & Returns
Key Features
Material
Mild Steel
Finish
Powder Coated
Application
Indoor
Size
4 in x 4 in
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F44G45E
Zoro #
G5857898
UPC #
783510522407
Country of Origin
Mexico
Dimensions
Size
4 in x 4 in
Width
4 in
Height
4 in
Thickness
16 ga / 1.52 mm
Details
Item
Elbow,4.00x4.00,Gray,Steel 45-Degree
Material
Mild Steel
Finish
Powder Coated
Application
Indoor
Color
Gray
NEMA Enclosure Type
1
Gauge
16 ga
Type
Elbow
Weight
1.40 lb
Protection Rating
NEMA Type 1; IP30
Description
Elbow,4.00x4.00,Gray,Steel 45-Degree
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.