Elbow, 6.00x6.00, Fiberglass 45 deg.

  • Mfr # F66WE45FG

  • Zoro # G5849236


product price: $711.99
/ea
Free Shipping & Returns

Key Features

Material
Fiberglass
Finish
Smooth Matte
Features
Dust-Resistant
NEMA Enclosure Type
12
Height
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F66WE45FG
Zoro #
G5849236
UPC #
783510190309
Country of Origin
United States

Dimensions

Height
6 in
Width
6 in
Size
6 in x 6 in
Thickness
0.12 in / 3.2 mm

Details

Item
Elbow,6.00x6.00,Fiberglass 45 deg.
Material
Fiberglass
Finish
Smooth Matte
Features
Dust-Resistant
NEMA Enclosure Type
12
Application
Indoor
Color
Gray
Type
Elbow
Weight
5.20 lb
Protection Rating
NEMA Type 12; NEMA Type 3R; IP55

Description

Elbow,6.00x6.00,Fiberglass 45 deg.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.